INA
FAG KSR16-L0-10-10-17-08 ; 轴承/轴承组件
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
Part #
BDI #
PRICE
¥140.00 / each
¥442.00 / each
INVENTORY
In stock (2)
BOSTON GEAR
41B15TI-14 IDLER SPROCKET ; NON RETURNABLE
Idler Chain Sprocket; 7/8" Bore; 41 Chain Size; 15 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Part #
BDI #
TSUBAKI
08BB9 ; POR SB 10MM HARDENED SPROCKET
Idler Chain Sprocket; Roller Chain; 08B-1 Chain Size; 9 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 1.674MM Outside Diameter
Part #
BDI #
BOSTON GEAR
80B15TI-18 IDLER SPROCKET ; NON RETURNABLE
Idler Chain Sprocket; 1-1/8" Bore; 80 Chain Size; 15 Teeth; Sleeve Bearing; 1" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Part #
BDI #
TSUBAKI
10BB17 ; POR USE H10BB17-BORE NON STD BORE SZ
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 17 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 3.718MM Outside Diameter
Part #
BDI #