Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M6-5-422

M6-5-422

PTL-5-422 PRINTER LABEL ; 0.2" H 0.5" W 750 LABEL/ROLL

Printer Label; General Identification Label; 0.5" Width; 0.2" Height; White Color; Polyester Material

Part #

M6-5-422

BDI #

1011764

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
EAN
0662820183198
Noun
Label
Keyword String
Printer
Product Detail
Printer Label
Product Specification
General Identification Label; 0.5" Width; 0.2" Height; White Color; Polyester Material
Long Description
Printer Label; General Identification Label; 0.5" Width; 0.2" Height; White Color; Polyester Material