Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29602-6695

29602-6695

29602-6695 BEARING ISOLATOR ; NON RETURNABLE

Bearing Isolator; 4.882" Shaft Diameter; 5.882" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code

Part #

29602-6695

BDI #

1332647

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.198
UNSPSC
31411705
EAN
0053893336183
Noun
Isolator
Keyword String
Bearing
Product Detail
Bearing Isolator
Product Specification
4.882" Shaft Diameter; 5.882" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Long Description
Bearing Isolator; 4.882" Shaft Diameter; 5.882" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code