Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

85900 / 16X2 LDSLV4

85900 / 16X2 LDSLV4

CRSEAL 85900 WEAR SLEEVE ; NON-RETURNABLE LARGE DIAMETRE JOINT

Wear Sleeve; 16" Shaft Diameter; 2" Nominal Width; For LDSLV4 Seal Design Code

Part #

85900 / 16X2 LDSLV4

BDI #

17229062

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.473
UNSPSC
31411700
EAN
0085311088480
Noun
Sleeve
Keyword String
Wear
Product Detail
Wear Sleeve
Product Specification
16" Shaft Diameter; 2" Nominal Width
Long Description
Wear Sleeve; 16" Shaft Diameter; 2" Nominal Width; For LDSLV4 Seal Design Code