Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
90874 / 8.661X0.787 LDSLV4

85900 / 16X2 LDSLV4

90874 / 8.661X0.787 LDSLV4

CRSEAL 90874 / 8.661X0.787 LDSLV4 ; WEAR SLEEVE

Wear Sleeve; 8.661" Shaft Diameter; 0.787" Nominal Width; For LDSLV4 Seal Design Code

Part #

90874 / 8.661X0.787 LDSLV4

BDI #

1297951

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
UNSPSC
31411705
EAN
0085311469104
Noun
Sleeve
Keyword String
Wear
Product Detail
Wear Sleeve
Product Specification
8.661" Shaft Diameter; 0.787" Nominal Width
Long Description
Wear Sleeve; 8.661" Shaft Diameter; 0.787" Nominal Width; For LDSLV4 Seal Design Code