Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0800886

0800886

0800886 TERMINAL BLOCK END CLAMP ; 9.5MM 48.6X9.5X32.8MM GRAY

End Clamp; M3 Screw Thread Size; 48.6MM Length; 9.5MM Width; 34.3MM Height; Polyamide; Gray; DIN Rail Mounting; For Terminal Block

Part #

0800886

BDI #

25196470

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PHOENIX CONTACT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121700
Noun
Clamp
Keyword String
End
Weight / LBS
0.03104
Product Detail
End Clamp
Product Specification
M3 Screw Thread Size; 48.6MM Length; 9.5MM Width; 34.3MM Height; Polyamide; Gray; DIN Rail Mounting
Long Description
End Clamp; M3 Screw Thread Size; 48.6MM Length; 9.5MM Width; 34.3MM Height; Polyamide; Gray; DIN Rail Mounting; For Terminal Block