Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
107CAB18-H

107CAB18-H

107CAB18-H

107CAB18-H VACUUM PUMP ; DIAPHRAGM TYPE 1/20HP 115VAC

Compressor Vacuum Pump; 1/8" NPT Inlet and Outlet; Diaphragm Type; 1/20HP Power; 22.1 in Hg Vacuum 110/115V at 50/60HZ Voltage; 2.0/1.7A Current; 7" Overall Length; 4-1/4" Overall Width; 4-3/4" Overall Height

Part #

107CAB18-H

BDI #

25087190

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40151502
Noun
Pump
Keyword String
Vacuum
Product Detail
Compressor Vacuum Pump
Product Specification
1/8" NPT Inlet and Outlet; Diaphragm Type; 1/20HP Power; 22.1 in Hg Vacuum 110/115V at 50/60HZ Voltage; 2.0/1.7A Current; 7" Overall Length; 4-1/4" Overall Width; 4-3/4" Overall Height
Long Description
Compressor Vacuum Pump; 1/8" NPT Inlet and Outlet; Diaphragm Type; 1/20HP Power; 22.1 in Hg Vacuum 110/115V at 50/60HZ Voltage; 2.0/1.7A Current; 7" Overall Length; 4-1/4" Overall Width; 4-3/4" Overall Height