Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

110 2227 100

110 2227 100

110 2227 100 PVC TUBE ; 1/2" ID X 5/8" OD X 100' L 30 PSI

Tubing; Single; 1/2" Inside Diameter; 5/8" Outside Diameter; PVC; Clear; 30 PSI | 2.06 Bar Operating Pressure

Part #

110 2227 100

BDI #

21451213

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
NEWAGE INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
UNSPSC
40183002
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
0 To 175 Deg F
Operating Pressure
30 PSI | 2.06 Bar
Typical Use
Air Lines | Beverage | Chemicals | Food | Gases | Instrumentation | Laboratory | Material Handling | Medical | Pharmaceutical | Protective Jacketing | Pump Feed & Discharge | Refrigeration | Water & Fluid Lines
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Noun
Tubing
Keyword String
PVC
Weight / LBS
6.2
Long Description
Tubing; Single; 1/2" Inside Diameter; 5/8" Outside Diameter; PVC; Clear; 30 PSI | 2.06 Bar Operating Pressure
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter