Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

606-3M-15

1280-8M-30

1280-8M-30 SYNCHRONOUS BELT ; 8MM PITCH 1280MM LENGTH 30MM BELT WIDTH

Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

1280-8M-30

BDI #

21431014

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI SLIT BELTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
50.394 Inch | 1280 Millimeter
Belt Width
1.181 Inch | 30 Millimeter