Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15639 5066 304 OBSOLETE DO NOT USE 07/21

16171 5066

16171 5066 ROTARY LIP SEAL ; NON RETURNABLE 5066 HP-A 1 1.500 .250

1" Shaft Dia; 1-1/2" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code

Part #

16171 5066

BDI #

18224989

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0827834074096
Generic Design Code
J/M_HP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HP
Other Features
High Pressure
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16171 5066
Weight / LBS
0.024
Long Description
1" Shaft Dia; 1-1/2" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter