Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG 20PJ610

170J100 ; PJ432-100

GATES 170J100 ; PJ432-100

J; Poly-V; 3/32" Pitch; 17" Belt Pitch Length; 9-3/8" Belt Width; 100 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

170J100 ; PJ432-100

BDI #

15010436

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
26111801
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
100 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.004
Long Description
J; Poly-V; 3/32" Pitch; 17" Belt Pitch Length; 9-3/8" Belt Width; 100 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
9.375 Inch | 238.125 Millimeter
Belt Pitch Length
17 Inch | 431.8 Millimeter