Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17LF100X5/8

17LF100X5/8

Browning 17LF100X5/8 ; 机械传动件/皮带轮

5/8" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1-1/4" Face Width; Finished Bore; 2-5/16" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; Keyway; No Bushing; No Minimum Plain Bore

Part #

17LF100X5/8

BDI #

324903

PRICE
¥161.00 / each
¥474.00 / each

QTY

INVENTORY:
12
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.531
EAN
0662289314188
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer Internal Number
1054816
Long Description
5/8" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1-1/4" Face Width; Finished Bore; 2-5/16" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.029 Inch | 51.537 Millimeter
Flange Outside Diameter
2.313 Inch | 58.75 Millimeter
Outside Diameter
1.999 Inch | 50.775 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter