Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19121307L

19121307L

19121307L PILLOW BLOCK ROLLER BEARING ; 3-7/16" M2000 2-BOLT EXP W/LABYRINATH SL

Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

19121307L

BDI #

659142

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
15.22
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
31.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
4.031 Inch | 102.4 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Actual Bolt Center to Center
10 Inch | 254Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter