Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/D210

2/D210

2/D210 V-BELT ; NON-RETURNABLE POWERBAND 216.09IN OC

V-Belt; D Series; Banded Belt Style; 215" Belt Outside Length; 2-1/2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

2/D210

BDI #

1099184

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
9.76
UNSPSC
26111801
EAN
0072053231793
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
2/D210 ; 2/32X5335Li
Weight / LBS
9.77
Long Description
V-Belt; D Series; Banded Belt Style; 215" Belt Outside Length; 2-1/2" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
215 Inch | 5461 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter