Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20 X 30 X 2 30/30 PLEAT

20 X 30 X 2 30/30 PLEAT

20 X 30 X 2 30/30 PLEAT

20 X 30 X 2 30/30 PLEAT FILTER

Pleated Panel Filter; 20" Width; 30" Height; 2" Depth; MERV 8/8A; High-Capacity; Wire Support Grid

Part #

20 X 30 X 2 30/30 PLEAT

BDI #

25116507

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
CAMFIL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161505
Noun
Filter
Keyword String
Pleated Panel
Product Detail
Pleated Panel Filter
Product Specification
20" Width; 30" Height; 2" Depth; MERV 8/8A; High-Capacity; Wire Support Grid
Long Description
Pleated Panel Filter; 20" Width; 30" Height; 2" Depth; MERV 8/8A; High-Capacity; Wire Support Grid