Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20L20-F-642

20L20-F-642

20L20-F-642 PLAIN BEARING ; FLANGED THIN-WALL SPLIT

Sleeve Bearing; 1-1/4" Nominal Bore; 1.343" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Nyliner Plus | TEP 642 Material; 1-7/8" Flange Outside Diameter; 0.045" Flange Thickness

Part #

20L20-F-642

BDI #

22458640

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Nyliner Plus | TEP 642
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
20L20-F-642
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1.343" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Nyliner Plus | TEP 642 Material; 1-7/8" Flange Outside Diameter; 0.045" Flange Thickness
Flange Thickness
0.045 Inch | 1.143 Millimeter
Nominal Outside Diameter
1.343 Inch | 34.112 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
1.251 Inch | 31.775 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter