Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 24B-2B28

24B-2-19B

24B-2-19B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

Roller Chain Sprocket; 24B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 251.206MM Outside Diameter; 231.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

24B-2-19B

BDI #

18121186

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
24.0
UNSPSC
31171901
EAN
0800675028732
Chain Size
24B-2
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
90
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
24B-2-19B
Weight / LBS
52.91094
Long Description
Roller Chain Sprocket; 24B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 251.206MM Outside Diameter; 231.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
9.113 Inch | 231.48 Millimeter
Outside Diameter
9.89 Inch | 251.206 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter