Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2580-12

2580-12

2580-12 DOUBLE TEXTILE BRAID HOSE ; POR MIL-H-24136/3

Specialty; 0.63" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 550 PSI - 38 Bar Operating Pressure

Part #

2580-12

BDI #

23918734

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
40142007
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
550 PSI | 38 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 2200 PSI
Category - BDI
Hose
Noun
Hose
Keyword String
Specialty
Weight / LBS
0.34
Long Description
Specialty; 0.63" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 550 PSI - 38 Bar Operating Pressure
Inside Diameter
0.63 Inch | 16 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter