Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1280-8M-20

2600-8M-50

2600-8M-50 SYNCHRONOUS BELT ; 8MM PITCH 2600MM LENGTH 50MM BELT WIDTH

Synchronous Belt; 8MM Pitch; 2600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

2600-8M-50

BDI #

21431034

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI SLIT BELTS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.34
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 8MM Pitch; 2600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
102.362 Inch | 2600 Millimeter