Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28HP100

28HP100

BROWNING 28HP100 ; 机械传动件/皮带轮

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore

Part #

28HP100

BDI #

325048

PRICE
¥408.00 / each
¥833.00 / each

QTY

INVENTORY:
3
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.907
EAN
0662289183791
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
P1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 6
Inch - Metric
Inch
Manufacturer Internal Number
1056910
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Pitch Diameter
4.456 Inch | 113.182 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.402 Inch | 111.811 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter