Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29372M

29438M

NSK 29438M ; 轴承/推力滚子轴承

Thrust Roller Spherical Bearing; 190MM Bore 1; 380MM Outside Diameter; 115MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29438M

BDI #

1185349

PRICE
¥11,723.00 / each
¥35,623.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
60.0
UNSPSC
31171510
EAN
0029176011191
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Weight / LBS
131.88257
Long Description
Thrust Roller Spherical Bearing; 190MM Bore 1; 380MM Outside Diameter; 115MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
14.961 Inch | 380 Millimeter
Bore 1
7.48 Inch | 190 Millimeter
Height
4.528 Inch | 115 Millimeter