Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P28-5MGT-15-MPB

2MR-22S-06

2MR-22S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 22GROVES 6MM W

6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 22 Teeth; 7.163MM Face Width; Rough Bore; 18.796MM Flange OD; 13.487MM OD; 13.995MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore

Part #

2MR-22S-06

BDI #

1102656

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0072053440904
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 22 Teeth; 7.163MM Face Width; Rough Bore; 18.796MM Flange OD; 13.487MM OD; 13.995MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Pitch Diameter
0.551 Inch | 13.995 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.74 Inch | 18.796 Millimeter
Outside Diameter
0.531 Inch | 13.487 Millimeter