Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2MR-22S-09

2MR-22S-09

2MR-22S-09 SYNCHRONOUS PULLEY ; 2MR P 22GROVES 9MM W

9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 22 Teeth; 10.185MM Face Width; Rough Bore; 18.796MM Flange OD; 13.487MM OD; 13.995MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore

Part #

2MR-22S-09

BDI #

1102657

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0072053546682
Belt Pitch
2 MM
Belt Style
2MR-9 Powergrip GT2
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 22 Teeth; 10.185MM Face Width; Rough Bore; 18.796MM Flange OD; 13.487MM OD; 13.995MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Outside Diameter
0.531 Inch | 13.487 Millimeter
Flange Outside Diameter
0.74 Inch | 18.796 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Pitch Diameter
0.551 Inch | 13.995 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter