Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3287000886

3287000886

3287000886

3287000886 FUSION-BONDED PLATE ; AN76-20H 3"X8"X25" 2"MNPT 316SS

Heat Exchanger; 2" MNPT; 3" Width; 8" Length; 25" Height; 316 Stainless Steel; Fusion-Bonded Plate Type; 450PSI Pressure; 163GPM Flow Rate

Part #

3287000886

BDI #

25098893

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ALFA LAVAL WWW.ALFALAVAL.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40101802
Noun
Exchanger
Keyword String
Heat
Product Detail
Heat Exchanger
Product Specification
2" MNPT; 3" Width; 8" Length; 25" Height; 316 Stainless Steel; Fusion-Bonded Plate Type; 450PSI Pressure; 163GPM Flow Rate
Long Description
Heat Exchanger; 2" MNPT; 3" Width; 8" Length; 25" Height; 316 Stainless Steel; Fusion-Bonded Plate Type; 450PSI Pressure; 163GPM Flow Rate