Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

608 AV

33008 AV

NILOS RING:33008 AV ; 密封/密封圈、O型圈

Bearing Seal Ring; Metal Seal; 66.5MM Outer Diameter; 40MM Inner Diameter; 0.3MM Width; 4.5MM Thickness; For Single Row Taper Roller Bearings

Part #

33008 AV

BDI #

1250753

PRICE
¥22.00 / each
¥63.00 / each

QTY

INVENTORY:
100
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411700
EAN
7316578048683
Noun
Ring
Keyword String
Seal Bearing
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 66.5MM Outer Diameter; 40MM Inner Diameter; 0.3MM Width; 4.5MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 66.5MM Outer Diameter; 40MM Inner Diameter; 0.3MM Width; 4.5MM Thickness; For Single Row Taper Roller Bearings