Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08B57

35B25H

35B25H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 25 TEETH PILOT BORE

Roller Chain Sprocket; 35 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 3.194" Outside Diameter; 2.992" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

35B25H

BDI #

20640851

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.399
UNSPSC
31171901
EAN
0847648627110
Chain Size
35
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
1.323
Long Description
Roller Chain Sprocket; 35 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 3.194" Outside Diameter; 2.992" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.194 Inch | 81.128 Millimeter
Pitch Diameter
2.992 Inch | 76 Millimeter