Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-22S-06

3MR-18S-15

3MR-18S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 18GROVES 15MM W

15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 18 Teeth; 16.18MM Face Width; Rough Bore; 20.066MM Flange OD; 16.434MM OD; 17.196MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore

Part #

3MR-18S-15

BDI #

1105416

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111812
EAN
0072053547030
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 18 Teeth; 16.18MM Face Width; Rough Bore; 20.066MM Flange OD; 16.434MM OD; 17.196MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.637 Inch | 16.18 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
0.79 Inch | 20.066 Millimeter
Outside Diameter
0.647 Inch | 16.434 Millimeter
Pitch Diameter
0.677 Inch | 17.196 Millimeter