Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P40-5MGT-25-MPB

3MR-22S-09

3MR-22S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 22GROVES 9MM W

9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 22 Teeth; 10.185MM Face Width; Rough Bore; 24.003MM Flange OD; 20.244MM OD; 21.006MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.313" Max Bore

Part #

3MR-22S-09

BDI #

1105439

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111812
EAN
0072053546873
Belt Pitch
3 MM
Belt Style
3MR-9 Powergrip GT2
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 22 Teeth; 10.185MM Face Width; Rough Bore; 24.003MM Flange OD; 20.244MM OD; 21.006MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.313" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
0.945 Inch | 24.003 Millimeter
Pitch Diameter
0.827 Inch | 21.006 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Outside Diameter
0.797 Inch | 20.244 Millimeter