Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-40S-06

3MR-40S-06

3MR-40S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE

6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 40 Teeth; 10.338MM Face Width; Rough Bore; 41.275MM Flange OD; 37.44MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore

Part #

3MR-40S-06

BDI #

1105507

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
0770075265443
Belt Pitch
3 MM
Belt Style
3MR-6 Powergrip GT2
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 40 Teeth; 10.338MM Face Width; Rough Bore; 41.275MM Flange OD; 37.44MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Pitch Diameter
1.504 Inch | 38.202 Millimeter
Face Width
0.407 Inch | 10.338 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.474 Inch | 37.44 Millimeter