Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/3V850

4/3V850

4/3V850 WEDGE V-BELT ; NON RETURNABLE 4 BANDED

V-Belt; 3V Series; Banded Belt Style; 85" Belt Outside Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material

Part #

4/3V850

BDI #

17213352

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.821
UNSPSC
26111801
EAN
0840593112533
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
4/3V850
Weight / LBS
1.904
Long Description
V-Belt; 3V Series; Banded Belt Style; 85" Belt Outside Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
85 Inch | 2159 Millimeter