Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/5VF2360

4/5V1400

4/5V1400 WEDGE TORQUE TEAM V-BELT

V-Belt; 5V Series; Banded Belt Style; 140" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

4/5V1400

BDI #

639734

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
3.615
EAN
0640965073444
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
4/5V1400
Weight / LBS
7.7
Long Description
V-Belt; 5V Series; Banded Belt Style; 140" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter