Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/7M1750JB

4/7M530JB

NOT AVAILABLE IN US

V-Belt; 7M Series; Banded Belt Style; 530MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

4/7M530JB

BDI #

1106067

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
26111801
EAN
0072053700756
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
47M530JB
Manufacturer Internal Number
8913-4530
Weight / LBS
0.16
Long Description
V-Belt; 7M Series; Banded Belt Style; 530MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
1.102 Inch | 28 Millimeter
Belt Outside Length
20.866 Inch | 530 Millimeter