Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/7M875JB

4/7M875JB

NOT AVAILABLE IN US

V-Belt; 7M Series; Banded Belt Style; 875MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

4/7M875JB

BDI #

1106084

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
26111801
EAN
0072053456264
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
47M875JB
Manufacturer Internal Number
8913-4875
Weight / LBS
0.27
Long Description
V-Belt; 7M Series; Banded Belt Style; 875MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
34.449 Inch | 875 Millimeter
Belt Width
1.102 Inch | 28 Millimeter