Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

406RED

406RED

406RED THERMOPLASTIC SAFETY PADLOCK ; 1-1/2" W 1/4IN CLR 6/PK 36/CTN

Lockout and Hasp; Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Nylon Plastic Shackle Material; 406 Dielectric Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application

Part #

406RED

BDI #

22873227

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
23153100
EAN
0071649090486
Noun
Lockout and Hasp
Manufacturer Item Number
470-406RED
Product Detail
Lockout and Hasp
Product Specification
Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Nylon Plastic Shackle Material; 406 Dielectric Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application
Long Description
Lockout and Hasp; Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 1-3/4" Body Maximum Height; 6 EA/Box Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Nylon Plastic Shackle Material; 406 Dielectric Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application