Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41221

41221

41221 IB-HT-20 INSTANT ADHESIVE ; 20GM BOTTLE MED-VISC HI-TEMP

General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Colorless; 0.044 Lb

Part #

41221

BDI #

24051383

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31201619
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Temperature
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Manufacturer's Description
IB-HT - Hi-temp Med-Thickness
Color
Colorless
Container Size value And um
0.044 Lb
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Mild Ester Like
Conformance to Certificate
CID-A-A-3097 | MIL-A-46050C
Other Features
Cyanoacrylate Technology | Fast Cure | Compensates for Irregularities | Temperature Range -114 to 300 Deg F
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Noun
Adhesive
Keyword String
Instant
Manufacturer Item Number
41221
Weight / LBS
0.1
Long Description
General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Colorless; 0.044 Lb