Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41251

41251

41251 IB-HT-1 INSTANT ADHESIVE ; 1LB BOTTLE MED-VISC HI-TEMP

General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Lb

Part #

41251

BDI #

24051389

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31201619
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Temperature
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Manufacturer's Description
IB-HT - Hi-temp Med-Thickness
Color
Colorless
Container Size value And um
1 Lb
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Mild Ester Like
Conformance to Certificate
CID-A-A-3097 | MIL-A-46050C
Other Features
Cyanoacrylate Technology | Fast Cure | Compensates for Irregularities | Temperature Range -114 to 300 Deg F
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Noun
Adhesive
Keyword String
Instant
Manufacturer Item Number
41251
Weight / LBS
1
Long Description
General Purpose Instant Adhesive; High Temperature; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Lb