Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4305 1LB IDH 303416

4305 1LB IDH 303416

4305 1LB IDH 303416 INSTANT ADHESIVE ; 32409 4305 CYANOACRYLATE

General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Light Yellow Green to Blue Green; 1 Lb

Part #

4305 1LB IDH 303416

BDI #

1056277

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.526
UNSPSC
31201619
EAN
0079340324091
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4305 | FLASHCURE
Manufacturer's Description
Loctite 4305 Flashcure Light Cure Adhesive
Color
Light Yellow Green to Blue Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure | Temperature Range -65 to 180 Deg F
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Noun
Adhesive
Keyword String
Instant
Manufacturer Item Number
32409
Weight / LBS
1.197
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Light Yellow Green to Blue Green; 1 Lb