Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

44-NC 55GAL IDH 420406

44-NC 55GAL IDH 420406

44-NC 55GAL IDH 420406 RELEASE AGENT ; 83432 44-NC 55GALLON DRUM

Polymer Coating; Multiple Mold Release; Clear; Drum; 208.2 L Container Size; Liquid; Advanced Composite and Rotationally Moulded Part

Part #

44-NC 55GAL IDH 420406

BDI #

17139468

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
17.17
UNSPSC
12350000
EAN
0079340834323
Product Name
Coating
Product Type
Polymer
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Drum
Texture
Liquid
Application
Advanced Composite and Rotationally Moulded Part
Tradename
FREKOTE | 44-NC
Manufacturer's Description
Loctite Frekote 44-NC Semi-Permanent Mould Release Agent
Container Size value And um
208.2 L
Other Features
Matte Finish | Solvent Based | 59 to 140 Deg F Application Temperature Range
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Noun
Coating
Keyword String
Polymer
Manufacturer Internal Number
420406
Long Description
Polymer Coating; Multiple Mold Release; Clear; Drum; 208.2 L Container Size; Liquid; Advanced Composite and Rotationally Moulded Part