Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

490J3 ; PJ1244-3

490J3 ; PJ1244-3

490J3 ; PJ1244-3 V-BELT ; 49" OL 3RIB

J Series; Poly-V Style; 3/32 Inch Pitch; 49" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material

Part #

490J3 ; PJ1244-3

BDI #

1107387

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
26111801
EAN
0072053518436
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
490J3
Manufacturer Internal Number
9171-04903
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 49" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
49 Inch | 1,244.6 Millimeter
Belt Width
0.281 Inch | 7.137 Millimeter