Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/7M690JB

5/7M690JB

5/7M690JB V-BELT ; NON-RETURNABLE 5STRAND 7M SEC 690MM

V-Belt; 7M Series; Banded Belt Style; 690MM Belt Outside Length; 35MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

5/7M690JB

BDI #

1109006

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
26111801
EAN
0072053841947
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
57M690JB
Manufacturer Internal Number
8913-5690
Weight / LBS
0.26
Long Description
V-Belt; 7M Series; Banded Belt Style; 690MM Belt Outside Length; 35MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
27.165 Inch | 690 Millimeter
Belt Width
1.378 Inch | 35 Millimeter