Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/D480

5/D480

5/D480 V-BELT ; POWERBAND 483.59IN OC

V-Belt; D Series; Banded Belt Style; 483" Belt Outside Length; 6-1/4" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

5/D480

BDI #

1109297

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
48.4
UNSPSC
26111801
EAN
0072053286656
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
5/D480 ; 5/32X12197Li
Manufacturer Internal Number
9095-5480
Weight / LBS
106.7
Long Description
V-Belt; D Series; Banded Belt Style; 483" Belt Outside Length; 6-1/4" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
6.25 Inch | 158.75 Millimeter
Belt Outside Length
483 Inch | 12268.2 Millimeter