Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50CU 6L A1RL-ATK 456P

TSUBAKI RS50-CU-6L特A1RL-ATK(456L/PC) ; 机械传动件/链条

Chain; 50; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved

Part #

RS50-CU-6L A1RL-ATK X456P

BDI #

23947738

PRICE
¥2,228.00 / each
¥6,234.00 / each

QTY

INVENTORY:
50
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151609
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
50; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved
Long Description
Chain; 50; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved