Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5463

5463

5463 PARALLEL SHAFT AC GEARMOTOR ; 1/50HP 115V 60HZ 1PH 450:1

Gear Motor; 450: Ratio; Parallel Shaft AC; 3.8RPM Speed; 40LB-INRated Torque; 1/50HP; 115VAC at 60HZ Voltage; 0.33A Current; 1 Phase; AC Motor; 65LB Radial Load; 5.23" Length

Part #

5463

BDI #

25154167

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BODINE
Minimum Buy Quantity
N/A
Weight / Kilogram
2.63
UNSPSC
20101617
Noun
Gear Motor
Weight / LBS
5.8
Product Detail
Gear Motor
Product Specification
450: Ratio; Parallel Shaft AC; 3.8RPM Speed; 40LB-INRated Torque; 1/50HP; 115VAC at 60HZ Voltage; 0.33A Current; 1 Phase; AC Motor; 65LB Radial Load; 5.23" Length
Long Description
Gear Motor; 450: Ratio; Parallel Shaft AC; 3.8RPM Speed; 40LB-INRated Torque; 1/50HP; 115VAC at 60HZ Voltage; 0.33A Current; 1 Phase; AC Motor; 65LB Radial Load; 5.23" Length