Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1455L12 ; PL3696-12

550J30 ; PJ1397-30

550J30 ; PJ1397-30 V-BELT ; NON-RETURNABLE 55" OL 30RIB

J Series; Poly-V Style; 3/32 Inch Pitch; 55" Pitch Length; 2.814" Belt Width; 30 Bands; Polyester Tensile Material

Part #

550J30 ; PJ1397-30

BDI #

1109685

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
UNSPSC
26111801
EAN
0072053518740
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
550J30
Manufacturer Internal Number
9171-05530
Weight / LBS
1.9
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 55" Pitch Length; 2.814" Belt Width; 30 Bands; Polyester Tensile Material
Belt Width
2.814 Inch | 71.476 Millimeter
Belt Pitch Length
55 Inch | 1,397 Millimeter