Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55600

55600

55600 BOX COOLER ; TRADESMAN PRO TOUGH 17QT

Cooler and Chest; 18 Can Capacity; 17 QT Nominal Capacity Volume; Gray Color; 12" Nominal Height; 12" Nominal Length; Polyurethane Material; Insulated Cooler Type; 16.2" Nominal Width

Part #

55600

BDI #

22369658

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112800
EAN
0092644556005
Noun
Cooler and Chest
Weight / LBS
7.7
Product Detail
Cooler and Chest
Product Specification
18 Can Capacity; 17 QT Nominal Capacity Volume; Gray Color; 12" Nominal Height; 12" Nominal Length; Polyurethane Material; Insulated Cooler Type; 16.2" Nominal Width
Long Description
Cooler and Chest; 18 Can Capacity; 17 QT Nominal Capacity Volume; Gray Color; 12" Nominal Height; 12" Nominal Length; Polyurethane Material; Insulated Cooler Type; 16.2" Nominal Width