Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55895

55895

55895 MAGNETIC WRISTBAND ; TRADESMAN PRO

Magnetic Retriever; 4" Nominal Height; 13.25" Nominal Length; 1680d Ballistic Weave; Mesh Interior Material; 0.75" Nominal Width

Part #

55895

BDI #

22369662

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112800
EAN
0092644558955
Noun
Retriever
Keyword String
Magnetic
Manufacturer Item Number
409-55895
Product Detail
Magnetic Retriever
Product Specification
4" Nominal Height; 13.25" Nominal Length; 1680d Ballistic Weave; Mesh Interior Material; 0.75" Nominal Width
Long Description
Magnetic Retriever; 4" Nominal Height; 13.25" Nominal Length; 1680d Ballistic Weave; Mesh Interior Material; 0.75" Nominal Width