Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6202808

6202808

FENNER 6202808 ; 涨紧套/涨紧套

Keyless Wrench Locking Assembly; 19MM Bore; 38MM Outside Diameter; 38.1MM Length; Zinc Coated Steel; GT Series

Part #

19MM ZN TRANTORQUE GT

BDI #

17282724

INVENTORY:
5
GLOBAL INVENTORY:
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31163200
EAN
0662345000383
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.5 Inch Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
Trantorque GT 19mm ZN
Manufacturer Internal Number
6202808
Weight / LBS
0.441
Long Description
Keyless Wrench Locking Assembly; 19MM Bore; 38MM Outside Diameter; 38.1MM Length; Zinc Coated Steel; GT Series
Outside Diameter
1.496 Inch | 38 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Bore
0.748 Inch | 19 Millimeter