Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CHN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
Chinese / 中文
Currency
¥ - Chinese yuan
Save
Home
Mechanical Power Transmission
Retaining & Locking Devices
6209 AV
NILOS
6209 AV
NILOS 6209 AV ; 轴承配件/防尘盖
Ring; 45MM X 3MM
Part #
6209 AV
BDI #
1239480
PRICE
¥18.00 / each
¥50.00 / each
QTY
-
+
ADD TO CART
INVENTORY:
24
GLOBAL INVENTORY:
SPECIFICATIONS
CATEGORY
Retaining & Locking Devices
Brand
NILOS
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31163200
EAN
7316578014930
Noun
Ring
Product Detail
Ring
Product Specification
Ring; 45MM X 3MM
Long Description
Ring; 45MM X 3MM