Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6309LLBC3/L627

62302-A-2RSR

FAG 62302-A-2RSR ; 轴承/深沟球轴承

Single Row Ball Bearing; 15MM Bore; 42MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

62302-A-2RSR

BDI #

1150393

PRICE
¥36.00 / each
¥111.00 / each

QTY

INVENTORY:
76
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31171504
EAN
4012802330533
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Cartridge Type
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
62302.2RSR
Weight / LBS
0.251
Long Description
Single Row Ball Bearing; 15MM Bore; 42MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.654 Inch | 42 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
0.591 Inch | 15 Millimeter