Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

800-5M-25K

640-8M-20

640-8M-20 SYNCHRONOUS BELT ; 8MM PITCH 640MM LENGTH 20MM BELT WIDTH

Synchronous Belt; 8MM Pitch; 640MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

640-8M-20

BDI #

21431250

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI SLIT BELTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 8MM Pitch; 640MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
25.197 Inch | 640 Millimeter
Belt Width
0.787 Inch | 20 Millimeter